Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 591

  • Zoro # G5376174


product price: $4.89
/ea

Key Features

Capacity
18 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591
Zoro #
G5376174
UPC #
050169905913
Country of Origin
Mexico

Dimensions

Length
3-1/2 in
Overall Width
2 in
Overall Depth
3 1/2 in
Conduit Size
1/2 in, 3/4 in
Nominal Length
3-1/2"
Nominal Width
2"
Nominal Depth
3-1/2"
Height
4.219 in
Box Depth
3 1/2 in
Box Width
2 in
Box Height
4 1/4 in
Overall Height
4 1/4 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Silver
Number of 1/2 In. Side Knockouts
0
Number of 1/2 In. Back Knockouts
1
Number of 3/4" Back Knockouts
0
Rated
Electrical Box
Standards
UL
Number of 3/4" Side Knockouts
8
Number of Hubs
0
Number of 1" Side Knockouts
0
Knockouts
1/2 in;3/4 in
Features
3 in. x 2 in., 3-1/2 in. deep; Plaster ears allow a box to be used in "old work" applications; Gangable switch boxes offer the option of constructing a box to hold two or more devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Supplied with one 1/2 in. and eight 3/4 in. knockouts; Plaster ears allow a box to be used in "old work" applications; 18.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Standard
UL Listed
Fire Resistance
Yes
Wiring System
Conduit
Certified Listed
UL Listed
Plaster Ears
Yes
Number of 3/4 in Back Knockouts
0
Number of 1 in Side Knockouts
0
For Construction Type
Remodel
Number of 3/4 in Side Knockouts
8
Number of 1/2 in Back Knockouts
1
Number of 1/2 in Side Knockouts
0

Description

Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Not Applicable, Capacity 18 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 0, Number of 1 In. Side Knockouts 0, Number of 3/4 In. Back Knockouts 0, Number of 3/4 In. Side Knockouts 8, Number of Hubs 0, Rated Electrical Box, Nominal Depth 3 1/2 in, Nominal Length 3 1/2 in, Nominal Width 2 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.