Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 42 cu in, Square Box Type, 2 Gangs, Galvanized Steel, Square Shape

  • Mfr # 257H

  • Zoro # G3137976


product price: $12.79
/ea

Key Features

Capacity
42 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257H
Zoro #
G3137976
UPC #
050169500064
Country of Origin
United States

Dimensions

Overall Width
5 5/8 in
Overall Depth
2 1/8 in
Conduit Size
1/2 in, 3/4 in
Nominal Width
4-11/16"
Nominal Depth
2-1/8"
Nominal Length
2-1/8"
Height
4.688 in
Overall Height
4 11/16 in
Box Width
4 11/16 in
Box Depth
2 1/8 in
Box Height
4 11/16 in

Details

Item
Electrical Box
Capacity
42 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Square
Color
Silver
Standards
UL
Bracket Type
H
Number of 3/4" Side Knockouts
12
Number of 1/2 In. Side Knockouts
12
Number of 1/2 In. Back Knockouts
5
Number of 3/4" Back Knockouts
2
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
Reference the Box Selection section in the front of this catalog for complete description of bracket types and features; Combination screw heads provide for faster installation; TKO knockouts allow for design and installation flexibility; UBS Support - Welded to box, preset bend points to work with wall thickness 2-1/2 in. to 6 in; Welded steel construction; 4-11/16 in. square x 2-1/8 in. deep; Supplied with one (1) 1/2 in. and fifteen (15) 1/2 and 3/4 in. TKO knockouts; Combination Phillips/slotted screw heads; 8 in. #12 stranded pigtail
Raised Ground
Yes
Wiring System
Conduit
Standard
UL Listed
Number of 1/2 in Back Knockouts
5
Number of 1/2 in Side Knockouts
12
Number of 3/4 in Back Knockouts
2
Number of 3/4 in Side Knockouts
12

Description

Electrical Box, Box Type Square with Bracket, Number of Gangs 2, Bracket Type H, Capacity 42 cu in, Material Steel, Number of 1/2 In. Back Knockouts 5, Number of 1/2 In. Side Knockouts 12, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 12, Nominal Depth 2 1/8 in, Nominal Length 2 1/8 in, Nominal Width 4 11/16 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.