EMT Bushing, 1-1/2 in, Push-On, Polyethylene, White
Mfr # 2176RAC
Zoro # G3755512
product price: $0.72
/eaSold in multiples of 100 for $72.00
Key Features
Conduit Fitting Type
Bushing
Trade Size
1-1/2 in
Connection Type
Push-On
Material
Polyethylene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2176RAC
Zoro #
G3755512
UPC #
050169021767
Country of Origin
Canada
Dimensions
Trade Size
1-1/2 in
Overall Length
0.616 in
Length
0.616 in
Height (In.)
1.918 in
Width
1.918 in
Height
1.918 in
Dimensions
0.616 in x 1.918 in x 1.918 in
Details
Item
EMT
Conduit Fitting Type
Bushing
Connection Type
Push-On
Material
Polyethylene
Color
White
Insulated
Yes
Standards
NEC Compliant
Features
High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes availble
Conduit Type
EMT
Description
Bushing, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.