Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 3 in, Compression, Steel, Zinc Plated, Gray

  • Mfr # 2952

  • Zoro # G3754849


product price: $19.39
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
3 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2952
Zoro #
G3754849
UPC #
050169029527
Country of Origin
Multiple

Dimensions

Trade Size
3 in
Overall Length
4 31/32 in
Length
4.961 in
Height (In.)
4.047 in
Width
4.047 in
Overall Width
4 1/32 in
Compatible Conduit Trade Size
3 in
Overall Height
4 1/32 in
Dimensions
4.961 in x 4.047 in x 4.047 in
Height
4.047 in
Conduit Trade Size
3 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Gray
Standards
cUL
Connector Type
Compression
For Conduit Type
EMT
For Use With
EMT
Application
Commercial Fittings
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; cULus; Available in trade sizes of 1/2 in. through 4 in.
Concrete Tight
Yes
Compatible Conduit Type
EMT
Weight
2.58 lb
Connection Orientation
Straight
Fitting Type
Couplings
Industry Standard(s)
UL 514B
Certified Listed
cULus Listed
Conduit Type
EMT
Conduit Fitting Material
Steel

Description

Compression Conduit Coupling, Steel, Trade Size 3 in, Overall Length 4 31/32 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 4 1/32 in, Overall Width 4 1/32 in, Weight 2.58 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.