Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 4 in, Compression, Steel, Zinc Plated, Gray

  • Mfr # 2956RT

  • Zoro # G3756422


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
4 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2956RT
Zoro #
G3756422
UPC #
050169501115
Country of Origin
Multiple

Dimensions

Trade Size
4 in
Overall Length
5 27/32 in
Length
5.83 in
Width
5.070 in
Height (In.)
5.3 in
Overall Width
5 1/16 in
Overall Height
5 9/32 in
Compatible Conduit Trade Size
4 in
Height
5.3 in
Dimensions
5.83 in x 5.07 in x 5.3 in
Conduit Trade Size
4 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Gray
Application
Commercial Fittings
Connector Type
Compression
For Use With
EMT
For Conduit Type
EMT
Standards
cUL
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Marked with "Wet Location" for easy inspection; cULus; Available in trade sizes of 1/2 in. through 4 in.
Weight
3.13 lb
Connection Orientation
Straight
Thread Type
UNS
Compatible Conduit Type
EMT
Rain Tight
Yes
Fitting Type
Couplings
Certified Listed
cULus Listed
Conduit Type
EMT
Industry Standard(s)
UL 514B
Environmental Conditions
Wet Location
Conduit Fitting Material
Steel

Description

Compression Conduit Coupling, Steel, Trade Size 4 in, Overall Length 5 27/32 in, Finish Zinc Plated, Compatible Conduit Type EMT, Thread Type UNS, Conduit Fitting Type Coupling, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 5 9/32 in, Overall Width 5 1/16 in, Weight 3.13 lb, Color Gray, Compatible Conduit Trade Size 4 in, Connection Orientation Straight, Connection Type Threaded, Rain Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.