Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco EMT Compression Connector Raintight 2", Steel 2908RT

EMT Compression Connector Raintight 2", Steel (Discontinued)

  • Mfr # 2908RT
  • Zoro # G4283137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908RT
Zoro #
G4283137
UPC #
050169290897
Country of Origin
Multiple

Details

Item
EMT Compr Conn Raintight 2",Steel

Description

EMT Compr Conn Raintight 2 In.,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.