Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 1-1/2 in, Set Screw, Steel, Zinc Plated, Gray

  • Mfr # 2026

  • Zoro # G5492210


product price: $3.39
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
1-1/2 in
Material
Steel
Finish
Zinc Plated
Overall Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026
Zoro #
G5492210
UPC #
050169020265
Country of Origin
Multiple

Dimensions

Trade Size
1-1/2 in
Overall Length
3 3/8 in
Length
2.992 in
Height (In.)
2.453 in
Width
1.917 in
Overall Width
1 29/32 in
Overall Height
2 7/16 in
Compatible Conduit Trade Size
1 1/2 in
Height
2.453 in
Dimensions
2.992 in x 1.917 in x 2.453 in
Conduit Trade Size
1 1/2 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray
Includes
Clamp
For Conduit Type
EMT
For Use With
EMT
Connector Type
Set-Screw
Application
Commercial Fittings
Standards
cULus Listed, UL 514B
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; cULus; Available in trade sizes of 1/2 in. through 4 in.
Connection Orientation
Straight
Compatible Conduit Type
EMT
Concrete Tight
Yes
Weight
0.39 lb
Fitting Type
Couplings
Certified Listed
cULus Listed
Industry Standard(s)
UL 514B
Conduit Type
EMT
Conduit Fitting Material
Steel

Description

Set Screw Conduit Coupling, Steel, Trade Size 1 1/2 in, Overall Length 3 3/8 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/16 in, Overall Width 1 29/32 in, Weight 0.39 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.