Zoro Homepage

EMT Coupling, 1 in, Die Cast Zinc, Plain

  • Mfr # 2754

  • Zoro # G3754130


product price: $30.49
/ea
Sold in multiples of 25 for $762.25

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Material
Die Cast Zinc
Finish
Plain
Overall Length
4.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2754
Zoro #
G3754130
UPC #
050169027547
Country of Origin
India

Dimensions

Trade Size
1 in
Overall Length
4.43 in
Length
4.43 in
Height (In.)
2.09 in
Width
1.560 in
Height
2.09 in
Dimensions
4.43 in x 1.56 in x 2.09 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Material
Die Cast Zinc
Finish
Plain
Application
Commercial Fittings
Standards
UL Listed,CSA Certified
Connector Type
90 Degrees
Features
Rugged metallic construction ensures mechanical protection; 90° Ell; UL Listed, CSA; Available in trade sizes of 1/2 in. through 1 in.; Cover included
Fitting Type
Couplings
Conduit Type
EMT
Certified Listed
UL ListedCSA Certified

Description

Handy Ell Coupling,Emt,90,1 In.,Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.