Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 1/2 in, Compression, Zinc Alloy, Plain, Gray

  • Mfr # 2822

  • Zoro # G4283590


product price: $1.55
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Compression
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2822
Zoro #
G4283590
UPC #
050169028223
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
1 11/16 in
Length
1.703 in
Height (In.)
0.906 in
Width
0.906 in
Overall Width
7/8 in
Overall Height
7/8 in
Compatible Conduit Trade Size
1/2 in
Height
0.906 in
Dimensions
1.703 in x 0.906 in x 0.906 in
Conduit Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Zinc Alloy
Finish
Plain
Color
Gray
Connector Type
Compression
Standards
CSA Certified, UL Listed
Application
Commercial Fittings
For Use With
EMT
For Conduit Type
EMT
Features
Rugged metallic construction ensures mechanical protection; Hex compression nuts assure easy wrench installation; Available in trade sizes of 1/2 in. through 4 in.
Weight
0.1 lb
Connection Orientation
Straight
Concrete Tight
Yes
Compatible Conduit Type
EMT
Fitting Type
Couplings
Conduit Type
EMT
Certified Listed
UL ListedCSA Certified
Conduit Fitting Material
Die Cast Zinc

Description

Compression Conduit Coupling, Zinc, Trade Size 1/2 in, Overall Length 1 11/16 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 7/8 in, Overall Width 7/8 in, Weight 0.1 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.