Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 1/2 in x 3/8 in, Squeeze, Iron, Plain, Gray

  • Mfr # 1941

  • Zoro # G5492579


product price: $6.29
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in x 3/8 in
Connection Type
Squeeze
Material
Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1941
Zoro #
G5492579
UPC #
050169019412
Country of Origin
China

Dimensions

Trade Size
1/2 in x 3/8 in
Overall Length
1 5/16 in
Length
1.313 in
Thread Size
1/2" to 3/8"
Width
5/8 in
Height (In.)
1-1/4 in
Overall Width
5/8 in
Outside Diameter
1.1 in
Reduction Size
3/8 in to 1/2 in
Overall Height
1 1/4 in
Compatible Conduit Trade Size
3/8 in to 1/2 in
Inside Diameter
0.71 in
Height
1.25 in
Dimensions
1.313 in x 0.625 in x 1.25 in
Conduit Trade Size
1/2 in x 3/8 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Squeeze
Material
Iron
Finish
Plain
Color
Gray
For Conduit Type
EMT
For Use With
EMT Conduit to Flexible Conduit
Includes
Clamp
Application
Commercial Fittings
Standards
UL Listed
Connector Type
Squeeze
Conduit Outlet Body Style
Combination
Features
Rugged metallic construction ensures mechanical protection; Steel/malleable components are electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Connection Orientation
Straight
Weight
0.11 lb
Compatible Conduit Type
EMT
Certified Listed
UL Listed
Conduit Type
EMT
Fitting Type
Couplings
Conduit Fitting Material
Malleable Iron

Description

Combination Conduit Coupling, Iron, Trade Size 3/8 in, 1/2 in, Overall Length 1 5/16 in, Finish Zinc Plated, Compatible Conduit Type EMT, Thread Size 1/2 In. to 3/8 In., Conduit Fitting Type Coupling, Standards UL Listed, For Use With EMT Conduit to Flexible Conduit, For Conduit Type EMT, Overall Height 1 1/4 in, Overall Width 5/8 in, Weight 0.11 lb, Color Gray, Compatible Conduit Trade Size 3/8 in to 1/2 in, Connection Orientation Straight, Connection Type Squeeze Coupling, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.