Zoro Homepage

EMT Coupling, 4 in, Compression, Zinc Alloy, Plain, Gray

  • Mfr # 2876

  • Zoro # G6110036


product price: $49.25
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
4 in
Connection Type
Compression
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2876
Zoro #
G6110036
UPC #
050169028766
Country of Origin
India

Dimensions

Trade Size
4 in
Overall Length
3 27/32 in
Length
3.32 in
Height (In.)
4-3/4 in
Width
4-3/4 in
Compatible Conduit Trade Size
4 in
Overall Height
4 3/4 in
Overall Width
4 3/4 in
Dimensions
3.32 in x 4.75 in x 4.75 in
Height
4.75 in
Conduit Trade Size
4 in

Description

Compression Conduit Coupling, Zinc, Trade Size 4 in, Overall Length 3 27/32 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 4 3/4 in, Overall Width 4 3/4 in, Weight 2.55 lb, Color Gray, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.