Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 3 in, Set Screw, Steel, Plain, Gray

  • Mfr # 2142

  • Zoro # G6172914


product price: $10.19
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142
Zoro #
G6172914
UPC #
050169021422
Country of Origin
Multiple

Dimensions

Trade Size
3 in
Overall Length
3 17/32 in
Length
3.125 in
Width
4-3/8 in
Height (In.)
4.55 in
Compatible Conduit Trade Size
3 in
Height
4.55 in
Dimensions
3.125 in x 4.375 in x 4.55 in
Conduit Trade Size
3 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Gray
For Use With
EMT
Standards
UL Listed
For Conduit Type
EMT
Connector Type
Set-Screw
Insulated
No
Application
Commercial Fittings
Insulation Type
Uninsulated
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; UL Listed; Available in trade sizes of 1/2 in. through 4 in.; 2 set-screw
Compatible Conduit Type
EMT
Weight
1.55 lb
Concrete Tight
Yes
Insulated/Non-Insulated
Non-Insulated
Certified Listed
UL Listed
Item Type
4D
Conduit Type
EMT
Fitting Type
Connectors
Industry Standard(s)
UL 514B
Conduit Fitting Material
Steel
Rain Tight
No

Description

Set Screw Conduit Connector, Steel, Trade Size 3 in, Overall Length 3 17/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 1.55 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Type Set Screw, Rain Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.