Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Bushing, 1/2 in, Push-On, Polyethylene, White

  • Mfr # 2172RAC

  • Zoro # G3755619


product price: $0.12
/ea
Sold in multiples of 100 for $12.00

Key Features

Conduit Fitting Type
Bushing
Trade Size
1/2 in
Connection Type
Push-On
Material
Polyethylene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2172RAC
Zoro #
G3755619
UPC #
050169021729
Country of Origin
Canada

Dimensions

Trade Size
1/2 in
Overall Length
0.573 in
Length
0.573 in
Width
0.835 in
Height (In.)
0.835 in
Height
0.835 in
Dimensions
0.573 in x 0.835 in x 0.835 in

Details

Item
EMT
Conduit Fitting Type
Bushing
Connection Type
Push-On
Material
Polyethylene
Color
White
Standards
NEC Compliant
Application
Common Applications include Telephone, Data, Alarm/Security, And Other Low Voltage Cable Installations
Insulated
Yes
Features
High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available
Conduit Type
EMT

Description

Bushing, Insulated Yes, Conduit Fitting Type Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.