Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT/IMC Grounding Connector, 4 in, Set Screw, Steel, Zinc Plated, Gray; Yellow

  • Mfr # 2166

  • Zoro # G6073121


product price: $22.45
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
4 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2166
Zoro #
G6073121
UPC #
050169021668
Country of Origin
Multiple

Dimensions

Trade Size
4 in
Overall Length
4 17/32 in
Length
2.875 in
Width
5.400 in
Height (In.)
5-3/4 in
Compatible Conduit Trade Size
4 in
Dimensions
2.875 in x 5.4 in x 5.75 in
Height
5.75 in
Conduit Trade Size
4 in

Details

Item
EMT/IMC
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray; Yellow
Standards
UL Listed
For Conduit Type
EMT
For Use With
EMT
Insulated
Yes
Connector Type
Set-Screw
Application
Commercial Fittings
Insulation Type
Insulated
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; UL Listed; Available in trade sizes of 1/2 in. through 4 in.; 2 set-screw
Compatible Conduit Type
EMT, IMC, RMC
Concrete Tight
Yes
Weight
2.43 lb
Insulated/Non-Insulated
Insulated
Certified Listed
UL Listed
Fitting Type
Connectors
Industry Standard(s)
UL 514B
Conduit Type
EMT
Item Type
4D
Conduit Fitting Material
Steel
Rain Tight
No

Description

Set Screw Conduit Connector, Steel, Trade Size 4 in, Overall Length 4 17/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 2.43 lb, Color Gray, Yellow, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Type Set Screw, Rain Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.