Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Connector, 1-1/4 in, Set Screw, Steel, Electro Zinc Plated

  • Mfr # 2125

  • Zoro # G3753771


product price: $2.15
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Set Screw
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125
Zoro #
G3753771
UPC #
050169021255
Country of Origin
Multiple

Dimensions

Trade Size
1-1/4 in
Overall Length
2.27 in
Length
2.27 in
Height (In.)
1.53 in
Width
1.530 in
Thread Size
1 1/4-11 1/2
Height
1.53 in
Dimensions
2.27 in x 1.53 in x 1.53 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Compatible Conduit Trade Size
1 1/4 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
Finish
Electro Zinc Plated
Application
Commercial Fittings
Standards
cULus Listed, EU RoHS, UL 514B
For Conduit Type
EMT
Insulation Type
Insulated
For Use With
EMT Conduit
Connector Type
Set-Screw
Insulated
Yes
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; cULus; Available in trade sizes of 1/2 in. through 4 in.; 2 set-screw
Conduit Type
EMT
Certified Listed
cULus Listed
Fitting Type
Connectors
Industry Standard(s)
UL 514B
Weight
0.35 lb
Thread Type
NPSM
Concrete Tight
Yes
Compatible Conduit Type
EMT
Rain Tight
No

Description

Set Screw Connector, Steel, Trade Size 1 1/4 in, Overall Length 2 1/4 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1 1/4-11 1/2, Thread Type NPSM, Conduit Fitting Type Connector, Standards cULus Listed, EU RoHS, UL 514B, For Use With EMT Conduit, For Conduit Type EMT, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Weight 0.35 lb, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Type Set Screw, Rain Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.