Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 1/2 in, Set Screw, Steel, Electro Zinc Plated, Gray; Yellow

  • Mfr # 2122

  • Zoro # G4283511


product price: $0.51
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2122
Zoro #
G4283511
UPC #
050169021224
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in
Overall Length
1 7/16 in
Length
1.417 in
Width
0.858 in
Thread Size
1/2"-14
Height (In.)
0.858 in
Compatible Conduit Trade Size
1/2 in
Height
0.858 in
Dimensions
1.417 in x 0.858 in x 0.858 in
Conduit Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Electro Zinc Plated
Color
Gray; Yellow
Application
Commercial Fittings
Insulated
Yes
Connector Type
Set-Screw
Insulation Type
Insulated
Standards
cULus Listed
For Conduit Type
EMT
For Use With
EMT
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; cULus; Available in trade sizes of 1/2 in. through 4 in.; 1 set-screw
Compatible Conduit Type
EMT
Concrete Tight
Yes
Weight
0.09 lb
Thread Gender
Female to Male
Thread Type
NPS
Insulated/Non-Insulated
Insulated
Fitting Type
Connectors
Conduit Type
EMT
Industry Standard(s)
UL 514B
Certified Listed
cULus Listed
Conduit Fitting Material
Steel
Rain Tight
No

Description

Set Screw Conduit Connector, Steel, Trade Size 1/2 in, Overall Length 1 7/16 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1/2 In.-14, Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.09 lb, Color Gray, Yellow, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Type Set Screw, Rain Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.