Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT/IMC Coupling, 3 in, Set Screw, Zinc Alloy, Plain, Gray

  • Mfr # 2672

  • Zoro # G3754051


product price: $11.69
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
3 in
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2672
Zoro #
G3754051
UPC #
050169026724
Country of Origin
India

Dimensions

Trade Size
3 in
Overall Length
4 15/32 in
Length
4.48 in
Width
3.930 in
Height (In.)
3.98 in
Outside Diameter
3.93 in
Inside Diameter
3.54 in
Overall Width
3 29/32 in
Overall Height
3 31/32 in
Compatible Conduit Trade Size
3 in
Dimensions
4.48 in x 3.93 in x 3.98 in
Height
3.98 in
Conduit Trade Size
3 in

Details

Item
EMT/IMC
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Plain
Color
Gray
For Use With
EMT
Connector Type
Set-Screw
For Conduit Type
EMT
Application
Commercial Fittings
Standards
CSA Certified, UL Listed
Features
Rugged metallic construction ensures mechanical protection; UL Listed for Rigid/IMC conduit, allowing for installation flexibility; Available in trade sizes of 1/2 in. through 4 in.
Compatible Conduit Type
EMT, IMC, RMC
Weight
1.09 lb
Connection Orientation
Straight
Concrete Tight
Yes
Fitting Type
Couplings
Certified Listed
UL ListedCSA Certified
Conduit Type
EMT
Conduit Fitting Material
Die Cast Zinc

Description

Set Screw Conduit Coupling, Zinc, Trade Size 3 in, Overall Length 4 15/32 in, Finish Plain, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 3 31/32 in, Overall Width 3 29/32 in, Weight 1.09 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Inside Diameter 3.54 in, Outside Diameter 3.93 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.