CAD Drawings
Download CAD Files
Extension Ring, 1 Gang, Steel, Outlet Box Type
Mfr # 653
Zoro # G1075426
CAD Available
product price: $5.49
/eaKey Features
CAD Drawing
Number of Gangs
1 Gang
Material
Steel
Nominal Length
4 in
Nominal Width
2 in
Nominal Depth
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653
Zoro #
G1075426
UPC #
050169006535
Country of Origin
United States
Dimensions
Nominal Length
4 in
Nominal Width
2 in
Nominal Depth
1-1/2 in
Depth
1-1/2 in
Overall Length
4 in
Width
2-1/8 in
Length
4 in
Height
4"
Actual Depth
1.563 in
Overall Width
2.13 in
Overall Depth
1.5 in
Conduit Size (In.)
1/2 in
Description
4 in. x 2 in. Handy Box, Welded, 1-1/2 in. Deep, Eight 1/2 in. KO's
•Welded construction
•4 in. x 2 in., 1-1/2 in. deep
•Supplied with eight 1/2 in. knockouts
•11.5 cu. in. capacity
•Acceptable for use in 2-hour fire rated walls
•Welded construction
•4 in. x 2 in., 1-1/2 in. deep
•Supplied with eight 1/2 in. knockouts
•11.5 cu. in. capacity
•Acceptable for use in 2-hour fire rated walls
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.