Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ring, 1 Gang, Galvanized steel, Outlet Box Type

  • Mfr # 661

  • Zoro # G0466733


product price: $4.39
/ea

Key Features

Number of Gangs
1 Gang
Material
Galvanized steel
Nominal Length
4 in
Nominal Width
2 in
Nominal Depth
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661
Zoro #
G0466733
UPC #
050169006610
Country of Origin
United States

Dimensions

Nominal Length
4 in
Nominal Width
2 in
Nominal Depth
1-7/8 in
Length
6.44 in
Width
2.96 in
Depth
1-7/8 in
Height
6.44"
Actual Depth
1.88 in
Overall Height
6 7/16 in
Box Depth
1 7/8 in
Box Height
4 in
Overall Width
2 1/4 in
Box Width
2 1/8 in
Overall Depth
1 7/8 in

Details

Item
Extension Ring
Number of Gangs
1 Gang
Material
Galvanized steel
Box Type
Outlet
Color
Silver
Number of 1/2 In. Side Knockouts
5
Number of 1/2 In. Back Knockouts
2
Capacity
13.0 cu. in.
Standards
UL Listed
Bracket Type
A
Features
Drawn construction with raised ground and "A" bracket which positions box against face and side of stud; 4 in. x 2 in., 1-7/8 in. deep; Supplied with seven 1/2 in. knockouts; 13.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Standard
UL Listed
Wiring System
Conduit
Certified Listed
UL Listed
Raised Ground
Yes
Drawn or Welded
Drawn
Number of 1/2 in Back Knockouts
2
Number of 1/2 in Side Knockouts
5

Description

Electrical Box, Box Type Handy, Number of Gangs 1, Bracket Type A, Capacity 13 cu in, Material Steel, Number of 1/2 In. Back Knockouts 2, Number of 1/2 In. Side Knockouts 5, Clamp Type -, Nominal Depth 1 7/8 in, Nominal Length 4 in, Nominal Width 2 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.