Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 1 Gang, Galvanized Steel, Handy Box Type, Rectangular Shape

  • Mfr # 640

  • Zoro # G1615162


product price: $6.79
/ea

Key Features

Capacity
7.3 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Galvanized Steel
Overall Width
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640
Zoro #
G1615162
UPC #
050169006405
Country of Origin
Mexico

Dimensions

Overall Width
1 9/16 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in
Nominal Width
1-9/16"
Nominal Depth
1-1/2"
Nominal Length
3-3/4"
Height
3-3/4 in
Box Depth
1 1/2 in
Box Width
1 9/16 in
Box Height
3 3/4 in
Overall Height
3 3/4 in

Details

Item
Electrical Box
Capacity
7.3 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Galvanized Steel
Box Shape
Rectangular
Color
Silver
Number of 1/2 In. Side Knockouts
8
Number of 1/2 In. Back Knockouts
3
Standards
UL listed
Knockouts
1/2 in
Features
Drawn construction; 3-3/4 in. x 1-9/16 in., 1-1/2 in. deep; Supplied with eleven 1/2 in. knockouts; 7.3 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Standard
UL Listed
Wiring System
Conduit
Fire Resistance
Yes
Number of 1/2 in Back Knockouts
3
Number of 1/2 in Side Knockouts
8

Description

3-3/4 in. x 1-9/16 in. Industrial Handy Box, Drawn, 1-1/2 in. Deep, Eleven 1/2 in. KO's
•Drawn construction
•3-3/4 in. x 1-9/16 in., 1-1/2 in. deep
•Supplied with eleven 1/2 in. knockouts
•7.3 cu. in. capacity
•Acceptable for use in 2-hour fire rated walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.