Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Extension Ring, 2 Gangs, Steel, Octagon Box Type

  • Mfr # 128

  • Zoro # G1438656

CAD Available

product price: $4.29
/ea

Key Features

CAD Drawing
Number of Gangs
2 Gangs
Material
Steel
Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128
Zoro #
G1438656
UPC #
050169001288
Country of Origin
United States

Dimensions

Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
1-1/2 in
Overall Length
4 in
Width
4 in
Length
4 in
Depth
1-1/2 in
Height
4"
Actual Depth
1.563 in
Overall Width
4 in
Overall Depth
1.5 in

Details

CAD Available
Yes
Item
Extension Ring
Number of Gangs
2 Gangs
Material
Steel
Box Type
Octagon
Color
Silver
Number of 1/2 In. Side Knockouts
4
Capacity
15.5 cu. in.
Number of 1/2 In. Back Knockouts
0
Includes
Combination Phillips/Slotted Head Screws
Standards
cULus Listed
Drawn or Welded
Drawn
Standard
cULus Listed
Fixture Lbs.
50 lb.
Wiring System
Conduit
Certified Listed
cULus Listed
Features
Drawn steel construction; 4 in. x 1-1/2 in. deep; Supplied with four 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Accessory Type
Extension Ring
For Number of Gangs
2

Description

Octagon Extension Ring, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Side Knockouts 4, No Bracket or Clamp, Length 4 Inches, Width 4 Inches, Depth 1 1/2 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.