Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ring, 2 Gangs, Steel, Octagon Box Type

  • Mfr # 130

  • Zoro # G2238801


product price: $3.95
/ea

Key Features

Number of Gangs
2 Gangs
Material
Steel
Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130
Zoro #
G2238801
UPC #
050169001301
Country of Origin
Multiple

Dimensions

Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
1-1/2 in
Depth
1.74 in
Length
3.563 in
Width
3.563 in
Overall Length
4 in
Height
3.563"
Actual Depth
1.74 in
Overall Width
3.56 in
Overall Depth
1.5 in

Details

Item
Extension Ring
Number of Gangs
2 Gangs
Material
Steel
Box Type
Octagon
Color
Silver
Number of 1/2 In. Side Knockouts
2
Number of 1/2 In. Back Knockouts
0
Capacity
15.5 cu. in.
Standards
cULus Listed
Number of 3/4" Side Knockouts
2
Includes
Combination Phillips/Slotted Head Screws
Accessory Type
Extension Ring
Fixture Lbs.
50 lb.
Drawn or Welded
Drawn
Certified Listed
cULus Listed
Wiring System
Conduit
Standard
cULus Listed
Features
Drawn steel construction; 4 in. x 1-1/2 in. deep; Supplied with two 1/2 in. and two 3/4 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
For Number of Gangs
2

Description

Electrical Box, Octagon Extension Ring, Capacity 15.5 Cu-In, Material of Construction Steel, No of 1/2" Side Knockouts 2, No of 3/4" Side Knockouts 2, Depth 1 1/2 In, Length 4 In, Width 4 In, Standards UL 514-A Listed, File E195978 / CSA listed, File LR-1082

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.