Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Extension Ring, 2 Gangs, Galvanized Steel, 1-1/2 in D, 4 in W, 4 in L

  • Mfr # 203

  • Zoro # G3034656

CAD Available

product price: $4.99
/ea

Key Features

CAD Drawing
Number of Gangs
2 Gangs
Material
Steel
Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203
Zoro #
G3034656
UPC #
050169902035
Country of Origin
Multiple

Dimensions

Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
1-1/2 in
Overall Length
4 in
Width
4 in
Length
4 in
Depth
1.563 in
Height
4"
Actual Depth
1.563 in
Overall Depth
1.5 in
Overall Width
4 in

Details

CAD Available
Yes
Item
Extension Ring
Number of Gangs
2 Gangs
Material
Steel
Box Type
Square
Color
Silver
Number of 1/2 In. Side Knockouts
8
Number of 3/4" Side Knockouts
4
Standards
UL Listed
Number of 1/2 In. Back Knockouts
0
Capacity
22.5 cu. in.
Includes
Combination Head Screws
Wiring System
Conduit
Drawn or Welded
Drawn
Standard
UL Listed
Certified Listed
UL Listed
Features
Combination screw heads allow quick installation; Drawn construction; Eight 1/2 in. knockouts and four 3/4 in. knockouts; UL Listed; 22.5 cu. in. capacity
Accessory Type
Extension Ring
For Number of Gangs
2

Description

4 in. Square Extension Ring, Drawn, 1-1/2 in. Deep, Eight 1/2 in. and Four 3/4 in. KO's
•Extension rings provide additional cubic capicity.
•May be used an an outlet box fro surface conduit.
•Constructed from 1/16 in. pre-galvanized steel.
•Combination screw heads allow quick installation
•Drawn construction
•Eight 1/2 in. knockouts and four 3/4 in. knockouts
•UL Listed
•22.5 cu. in. capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.