Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ring, 2 Gangs, Steel, Square Box Type

  • Mfr # 202

  • Zoro # G2587103


product price: $4.69
/ea

Key Features

Number of Gangs
2 Gangs
Material
Steel
Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202
Zoro #
G2587103
UPC #
050169002025
Country of Origin
United States

Dimensions

Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
1-1/2 in
Width
4 in
Overall Length
4 in
Depth
1.563 in
Length
4 in
Height
4"
Actual Depth
1.563 in
Overall Width
4 in
Overall Depth
1.5 in
Conduit Size (In.)
3/4 in

Details

Item
Extension Ring
Number of Gangs
2 Gangs
Material
Steel
Box Type
Square
Color
Silver
Number of 1/2 In. Side Knockouts
0
Number of 1/2 In. Back Knockouts
0
Number of 3/4" Side Knockouts
8
Standards
UL Listed
Capacity
22.5 cu. in.
Certified Listed
UL Listed
Drawn or Welded
Drawn
Wiring System
Conduit
Standard
UL Listed
Accessory Type
Extension Ring
Features
Combination screw heads allow quick installation; Drawn construction; Eight 3/4 in. knockouts; UL Listed; 22.5 cu. in. capacity
For Number of Gangs
2

Description

Electrical Box, Drawn (Round Corner Edges), Capacity 22.5 Cu-In, Material of Construction Galvanized Steel, No of 3/4 In Side Knockouts 8, Depth 1 1/2 In, Length 4.00 In, Width 4.00 In, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.