Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ring, 2 Gangs, Galvanized steel, Square Box Type

  • Mfr # 262

  • Zoro # G0325997


product price: $7.79
/ea

Key Features

Number of Gangs
2 Gangs
Material
Galvanized steel
Nominal Length
4-11/16 in
Nominal Width
4-11/16 in
Nominal Depth
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262
Zoro #
G0325997
UPC #
050169002629
Country of Origin
Mexico

Dimensions

Nominal Length
4-11/16 in
Nominal Width
4-11/16 in
Nominal Depth
2-1/8 in
Width
4-11/16 in
Length
4.688 in
Overall Length
4.69 in
Depth
2-1/8 in
Height
4-11/16"
Actual Depth
2.188 in
Overall Width
4.69 in
Overall Depth
2.13 in

Details

Item
Extension Ring
Number of Gangs
2 Gangs
Material
Galvanized steel
Box Type
Square
Color
Silver
Number of 1/2 In. Side Knockouts
8
Capacity
43.0 cu. in.
Number of 3/4" Side Knockouts
4
Standards
cULus Listed
Number of 1/2 In. Back Knockouts
0
Certified Listed
cULus Listed
Accessory Type
Extension Ring
Standard
cULus Listed
Drawn or Welded
Drawn
Wiring System
Conduit
Features
Combination screw heads provide for faster installation; TKO knockouts allow for design and installation flexibility; Drawn steel construction; 4-11/16 in. square x 2-1/8 in. deep; Supplied with eight 1/2 in. and four 3/4 in. knockouts; Combination Phillips/slotted screw heads; 43.0 cu. in. capacity
For Number of Gangs
2

Description

4-11/16 in. Square Extension Ring, Drawn, 2-1/8 in. Deep with Eight 1/2 and Four 3/4 in. KO's
•Combination screw heads provide for faster installation
•TKO knockouts allow for design and installation flexibility
•Drawn steel construction
•4-11/16 in. square x 2-1/8 in. deep
•Supplied with eight 1/2 in. and four 3/4 in. knockouts
•Combination Phillips/slotted screw heads
•43.0 cu. in. capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.