Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Extension Ring, Steel, Extension Ring Box Type 8201

Extension Ring, Steel, Extension Ring Box Type (Discontinued)

  • Mfr # 8201
  • Zoro # G7673474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8201
Zoro #
G7673474
UPC #
50169002018
Country of Origin
United States

Dimensions

Nominal Depth
1.5 in
Width
4 in
Height
4 in
Length
4 in
Depth
1.563 in
Actual Depth
1.563 in
Each - Width
4.000 in

Details

Item
Extension Ring
Type
Extension Ring
Material
Steel
Box Type
Extension Ring
Features
Combination screw heads allow quick installation; Drawn construction; Twelve 1/2 in. knockouts; UL Listed; 22.5 cu. in. capacity; UPC barcoded
Bracket Type
No Bracket
Product Type
Steel Boxes and Covers
Drawn or Welded
Drawn
Wiring System
Conduit
Knockouts
1/2 in
Standard
UL Listed
Fire Resistance
Yes
Cubic Capacity
22.5 cu.in
Certified Listed
UL Listed
Packaging Type
No Packaging
Accessory Type
Ring

Description

The Raco 4 inch Square Extension is 1-1/2 inch deep. It features 1/2-inch side knockouts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.