Fan Box, 14 in W, 2-4/5 in D, 4-3/4 in H, 2-Knockout, Steel

  • Mfr # 937

  • Zoro # G916275155


product price: $39.15
/ea

Key Features

Capacity
22.4 cu-in
Overall Depth
2.125 in
Material
Steel
Length
3.375 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937
Zoro #
G916275155
UPC #
50169009376
Country of Origin
China

Dimensions

Overall Depth
2.125 in
Length
3.375 in
Overall Width
14 in
Conduit Size
1/2 in

Details

Capacity
22.4 cu-in
Material
Steel

Description

Raco Fan Box, Cable Entry: 1/2 in Knockout, Number of Knockouts: 2, Cubic Capacity: 22.4 cu-in, Steel, 14 in W, 2-4/5 in D, 4-3/4 in H, Ceiling Mounting, Suitable for: For Old Work Ceiling Fans or Lighting Fixtures, Includes: Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.