Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco FLAT BOX CVR OCTAGON GRY 722

FLAT BOX CVR OCTAGON GRY (Discontinued)

  • Mfr # 722
  • Zoro # G403453660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722
Zoro #
G403453660
UPC #
50169007228
Country of Origin
United States

Dimensions

Height
4.063 in
Width
3.625 in
Length
0.063 in
Size
0.063 in x 4.063 in x 4.063 in
Dimensions
0.063 in x 4.063 in x 4.063 in
Each - Width
3.625 in

Details

Material
722
Color
Gray
Weight
0.211 lb
Standard
cULus Listed
Product Type
Steel Boxes and Covers
Paintable/Stainable
Yes

Description

Raco Octagon Steel Flat Box Cover For Use with Electrical Outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.