Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco FLAT BOX CVR OCTAGON GRY 731

FLAT BOX CVR OCTAGON GRY (Discontinued)

  • Mfr # 731
  • Zoro # G303453654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731
Zoro #
G303453654
UPC #
50169007310
Country of Origin
United States

Dimensions

Height
3.63 in
Width
3.630 in
Length
0.063 in
Size
0.063 in x 3.63 in x 3.63 in
Dimensions
0.063 in x 3.63 in x 3.63 in
Each - Width
3.630 in

Details

Material
731
Application
Switches or receptacles may be installed into octagon boxes by using covers 729 or 731
Weight
0.159 lb
Standard
cULus Listed

Description

Raco Octagon Steel Flat Box Cover For Mounting Switches or Receptacles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.