Zoro Homepage
This item is Discontinued.
Raco FLAT BOX CVR ROUND GRY 703

FLAT BOX CVR ROUND GRY (Discontinued)

  • Mfr # 703
  • Zoro # G303453722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703
Zoro #
G303453722
UPC #
50169007037
Country of Origin
United States

Dimensions

Height
3.394 in
Width
3.500 in
Length
0.119 in
Hub Size
3.5
Size
0.119 in x 3.398 in x 3.394 in
Dimensions
0.119 in x 3.398 in x 3.394 in
Each - Width
3.500 in

Details

Type
Flat Cover
Material
703
Color
Gray
Application
Covers are used to close an outlet box
Weight
0.16 lb
Standard
UL Listed

Description

Raco Round Steel Flat Box Cover For Close an Outlet Box or Mount a Device

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.