Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco FLAT BOX CVR SQU 1G 8752

FLAT BOX CVR SQU 1G (Discontinued)

  • Mfr # 8752
  • Zoro # G203453723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8752
Zoro #
G203453723
UPC #
50169007525
Country of Origin
United States

Dimensions

Height
4.06 in
Width
4.060 in
Length
0.063 in
Size
0.063 in x 4.06 in x 4.06 in
Each - Width
4.060 in
Dimensions
0.063 in x 4.06 in x 4.06 in

Details

Type
Flat Cover
Material
8752
Weight
0.283 lb
Product Type
Steel Boxes and Covers
Standard
UL Listed

Description

Raco Square Steel 1 gang Flat Box Cover For Outlet Box

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.