Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco FLAT BOX CVR SQUARE GRY 8753

FLAT BOX CVR SQUARE GRY (Discontinued)

  • Mfr # 8753
  • Zoro # G503453744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8753
Zoro #
G503453744
UPC #
50169007532
Country of Origin
United States

Dimensions

Height
4.063 in
Width
4.063 in
Length
0.063 in
Size
0.063 in x 4.063 in x 4.063 in
Dimensions
0.063 in x 4.063 in x 4.063 in
Each - Width
4.063 in

Details

Type
Flat Cover
Material
8753
Weight
0.286 lb
Product Type
Steel Boxes and Covers
Standard
UL Listed

Description

Raco Square Steel Flat Box Cover For Close an Outlet Box or Mount a Device

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.