Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 98 cu in, Ceiling Box Type, 1 Gang, PVC, Round Shape

  • Mfr # 5511

  • Zoro # G5491066


product price: $25.45
/ea

Key Features

Capacity
98 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
PVC
Length
6-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511
Zoro #
G5491066
UPC #
050169055113
Country of Origin
United States

Dimensions

Length
6-11/16 in
Overall Width
7 1/16 in
Conduit Size
3/4 in
Height
6 in
Opening Size
3/4 in
Hole Dia.
6 in
Overall Length
6 11/16 in
Overall Height
6 1/8 in
Installation Hole Diameter
5 31/32 in
For Conduit Sizes
1 in, 3/4 in

Details

Item
Electrical Box
Capacity
98 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
PVC
Box Shape
Round
Color
Silver
Standards
UL Listed
Certified Listed
UL Listed
Wiring System
Conduit
Standard
UL Listed
Features
RACO® Nonmetallic floor box has been engineered from the inside out with features that reduce installation time and offer increased capabilities from one box in power, voice and data; Hubbell® nonmetallic floor boxes are economical to install and easy to level off; A wide choice of cover materials and finishes are available; 3 in. minimum pour depth; High strength rigid non-corrosive PVC construction; 117 cu. in. capacity; Temporary cover for concrete pours is provided
Number of 1 1/4 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Box Color
Gray
Number of 3/4 in Side Knockouts
0
Number of 1 1/2 in Side Knockouts
0
Number of 1 in Side Knockouts
0

Description

Floor Box, PVC, Opening Size 3/4 in, Opening Shape Round, Number of Gangs 1, Conduit Size 3/4 in, Hole Dia. 6 in, Length 6 11/16 in, Width 6 in, Height 6 in, Capacity 117 cu in, Color Silver, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.