Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Floor Box, 37.3 cu in, 0, Steel, Round Shape 6257

Floor Box, 37.3 cu in, 0, Steel, Round Shape (Discontinued)

  • Mfr # 6257
  • Zoro # G5491048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6257
Zoro #
G5491048
UPC #
050169062579
Country of Origin
United States

Dimensions

Length
6 in
Width
4 13/16 in
Opening Size
3/4 in
Conduit Size
3/4 in
Hole Dia.
4 13/16 in
Height
2 15/16 in
Length (Straight Wireway)
6 in

Details

Item
Floor Box
Capacity
37.3 cu in
Number of Gangs
0
Material
Steel
Opening Shape
Round
Color
Silver
Standards
UL/CSA

Description

Floor Box, Steel, Opening Size 3/4 in, Opening Shape Round, Number of Gangs 0, Conduit Size 3/4 in, Hole Dia. 4 13/16 in, Length 6 in, Width 4 13/16 in, Height 2 15/16 in, Capacity 37.3 cu in, Color Silver, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.