Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6255
Zoro #
G5491057
UPC #
050169062555
Country of Origin
United States
Dimensions
Length
6 in
Width
4 13/16 in
Opening Size
3/4 in
Conduit Size
3/4 in
Height
3 7/8 in
Hole Dia.
4 13/16 in
Length (Straight Wireway)
6 in
Details
Item
Floor Box
Capacity
54 cu in
Number of Gangs
0
Material
Steel
Opening Shape
Round
Color
Silver
Standards
UL/CSA
Description
Floor Box, Steel, Opening Size 3/4 in, Opening Shape Round, Number of Gangs 0, Conduit Size 3/4 in, Hole Dia. 4 13/16 in, Length 6 in, Width 4 13/16 in, Height 3 7/8 in, Capacity 54 cu in, Color Silver, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.