Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 54 cu in, Floor Box Type, 1-Gang, Steel, Rectangular Shape

  • Mfr # 6256

  • Zoro # G3754788


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Capacity
54 cu in
Box Type
Floor
Number of Gangs
1-Gang
Material
Steel
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6256
Zoro #
G3754788
UPC #
050169062562
Country of Origin
United States

Dimensions

Length
6 in
Overall Width
4.810 in
Conduit Size
3/4 in
Height
3.72 in

Details

Item
Electrical Box
Capacity
54 cu in
Box Type
Floor
Number of Gangs
1-Gang
Material
Steel
Box Shape
Rectangular
Wiring System
Conduit
Certified Listed
UL Listed
Standard
UL Listed
Features
Stamped steel, concrete tight, fully adjustable.; Zinc coated finish.; Brass tile flange provided with box.; RACO® 6292 or 6295 carpet flange must be ordered separately.; RACO® 6250, 6288, 6289, or 6291 brass cover must be ordered separately.; Interior and exterior leveling screws permit adjustment to meet finished floor.; Disposable concrete cap to prevent the entry of concrete during pour included.

Description

Floor Box,Adj,Stampd Stl Rect,54 cu. in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.