Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Floor Box Type, 1 Gang, Brass, Single Receptacle Cover Type

  • Mfr # 6250

  • Zoro # G5491090


product price: $69.99
/ea

Key Features

Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Overall Length
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6250
Zoro #
G5491090
UPC #
050169062500
Country of Origin
United States

Dimensions

Overall Length
4-3/16 in
Overall Width
3 in
Overall Height
1/8 in
Length
4 5/32 in
Width
2 63/64 in
Height
4-5/62"

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Material
Brass
Lid Style
Cover Cap
Shape
Rectangular
For Use With
Floor Boxes
Finish
Brass
Standards
EU RoHS
Color
Brass
Weight
0.665 lb
Cover Shape
Rectangular

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 4 5/32 in, Width 2 63/64 in, Material Brass, Finish Brass, For Use With Floor Boxes, Standards EU RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.