Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Floor Box Type, 2 Gang, Brass, Single Receptacle Cover Type

  • Mfr # RAC5500KIT

  • Zoro # G5491081


product price: $72.19
/ea

Key Features

Box Type
Floor
Number of Gangs
2
For Box Shape
Round
Cover Type
Single Receptacle
Overall Length
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC5500KIT
Zoro #
G5491081
UPC #
050169953587
Country of Origin
China

Dimensions

Overall Length
6-1/4 in
Overall Width
6-1/4 in
Overall Height
3/8 in
Height
3/8 in
Width
6 1/4 in
Length
6 1/4 in
Overall Diameter
6 1/4 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
2
For Box Shape
Round
Cover Type
Single Receptacle
Material
Brass
Lid Style
Cover Cap
For Use With
Floor Box
Shape
Round
Finish
Brass
Standards
UL 514A
Color
Brass
Weight
1.3 lb
Cover Shape
Round

Description

Round Floor Box Cover Kit with two Lift Lids - For Use with 5511 Floor Box - Solid Brass

•Brass floor box covers are designed to be used with round RACO carpet and tile flanges and RACO round full adjustable stamped steel and cast iron floor boxes
•Flages are designed to be installed to RACO adapter ring, catalog number 6244
•Hubbell RACO carpet flanges, tile flanges and covers install quickly and easily with provided screws
•Order of installation: (1) Install RACO floor box (2) Install nonmetallic adapter ring for 5511 (3) Install device to box or 6244 adapter (4) Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.