Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18.5 cu in, Floor Box Type, 1 Gang, Brass, Rectangular Shape

  • Mfr # 6500BR-5

  • Zoro # G3757560


product price: $44.45
/ea

Key Features

Capacity
18.5 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Brass
Length
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500BR-5
Zoro #
G3757560
UPC #
050169953150
Country of Origin
China

Dimensions

Length
3-1/4 in
Overall Width
5.313 in
Height
4-3/4 in

Details

Item
Electrical Box
Capacity
18.5 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Brass
Box Shape
Rectangular
Color
Brass
Certified Listed
UL
Features
Contains low profile. 15A 125V tamper resistant receptacle

Description

Floor Box,Duplex,15A,125V,Complete Brs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.