Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 16 cu in, Ceiling Box Type, 1 Gang, Brass, Round Shape

  • Mfr # 6RF151SR

  • Zoro # G3757682


product price: $60.19
/ea

Key Features

Capacity
16 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Brass
Length
3.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RF151SR
Zoro #
G3757682
UPC #
050169953570
Country of Origin
China

Dimensions

Length
3.37 in
Overall Width
5 in
Height
8 in

Details

Item
Electrical Box
Capacity
16 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Brass
Box Shape
Round
Color
Brass
Certified Listed
UL Listed;CSA Certified
Standard
UL Listed;CSA Certified
Features
Has solid brass cover and flange.; 15A, 125V tamper resistant receptacle.; Self leveling, easy screw fastening.; Solid brass floor plate; Cut-out template provided to assure proper sub-floor preparation; Brass cover provided to protect device when not in use; UL and CSA listed; Note: product may vary by store

Description

Floor Box Kit,Round,Drop-In,15A,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.