Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18.5 cu in, Floor Box Type, 1 Gang, Brass, Round Shape

  • Mfr # 6224

  • Zoro # G3754611


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Capacity
18.5 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Brass
Length
4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6224
Zoro #
G3754611
UPC #
050169062241
Country of Origin
United States

Dimensions

Length
4-5/8 in
Overall Width
4-5/8 in
Conduit Size
1/2 in, 3/4 in
Height
4-1/4 in

Details

Item
Electrical Box
Capacity
18.5 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Brass
Box Shape
Round
Color
Brass
Features
Cast iron, water tight boxes are non-adjustable.; Gray powder coat paint inside and out for additional corrosion resistance.; 1/2" and 3/4" threaded conduit openings are standard; all bottom openings are accessible.; If floor covering is used, discard included brass flush ring and replace with RACO® 6230 or 6235 brass carpet flange.; RACO® 6224 includes box, 6249 brass duplex cover with lift lids, and brass tile flange. Receptacle is not included.; Cast-iron box with brass cover; Installs a wood floor electrical outlet; Lids provide a watertight seal; UL listed
Certified Listed
UL Listed
Standard
UL Listed
Number of Inlets
2

Description

Flr Box,Cast Iron,Assbly Brass Duplx Cvr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.