Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush-Fit Device Leveling Plate, Plate Accessory, 999

  • Mfr # 999

  • Zoro # G7145137


product price: $0.74
/ea
Sold in multiples of 50 for $37.00

Key Features

Width
2.281 in
Length
4.25 in
Height
4.250"
Features
Designed to easily repair electrical outlets that are recessed into the wall too far
Nominal Length
0.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999
Zoro #
G7145137
UPC #
050169009994
Country of Origin
United States

Dimensions

Width
2.281 in
Length
4.25 in
Height
4.250"
Nominal Length
0.030 in

Details

Item
Flush-Fit Device Leveling Plate
Features
Designed to easily repair electrical outlets that are recessed into the wall too far

Description

Flush-Fit Device Leveling Plate 999

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.