Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Round, Steel, Flush Cover

  • Mfr # 6208

  • Zoro # G3754602


product price: $29.35
/ea

Key Features

For Box Shape
Round
Cover Type
Flush
Overall Length
2.12 in
Overall Width
2.12 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6208
Zoro #
G3754602
UPC #
050169062081
Country of Origin
United States

Dimensions

Overall Length
2.12 in
Overall Width
2.12 in
Overall Height
0.16 in

Details

Item
Box Cover
For Box Shape
Round
Cover Type
Flush
Material
Steel
Lid Style
Cover Cap
Color
Brass

Description

Flush Plug,2-1/8 In.,6285 6289 Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.