Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 0 Gang, Brass, Flush Cover Type

  • Mfr # 6226

  • Zoro # G5491075


product price: $21.29
/ea

Key Features

Number of Gangs
0
For Box Shape
Round
Cover Type
Flush
Overall Length
1-1/2 in
Overall Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6226
Zoro #
G5491075
UPC #
050169062265
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Overall Width
1-1/2 in
Overall Height
3/16 in
Opening Size
1 1/2 in
Height
1 1/2 in
Width
1 1/2 in
Length
1 1/2 in
For Conduit Size
1 1/2 in

Details

Item
Box Cover
Number of Gangs
0
For Box Shape
Round
Cover Type
Flush
Material
Brass
Shape
Round
For Use With
6288, Mfr. No. 6284
Standards
UL
Color
Brass
For Number of Gangs
0
Compatible with Manufacturer Model Number
6284, 6288
Compatible Manufacturer Model Number
6284, 6288
Compatible Manufacturer Part Number
6284, 6288
Compatible with Manufacturer Model No.
6284, 6288
Compatible with Mfr. Model No.
6284, 6288
For Use with Mfr Model Number
6284, 6288
For Use With Mfr. Model Number
6284, 6288
Compatible Pump Manufacturer Part Number
6284, 6288
Compatible Mfr. Model Number
6284, 6288

Description

Flush Replacement Plug, Number of Gangs 0, Shape Round, Opening Size 1 1/2 in, Length 1 1/2 in, Width 1 1/2 in, Height 1 1/2 in, Material Brass, For Use With 6288, Mfr. No. 6284, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.