Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 7 Gang, Steel, Gang Cover Type

  • Mfr # 826

  • Zoro # G3751848


product price: $61.19
/ea

Key Features

Number of Gangs
7
For Box Shape
Rectangular
Cover Type
Gang
Overall Length
3/4 in
Overall Width
16-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826
Zoro #
G3751848
UPC #
050169008263
Country of Origin
China

Dimensions

Overall Length
3/4 in
Overall Width
16-1/8 in
Overall Height
4-1/2 in
Raised Height
0.75 in

Details

Item
Box Cover
Number of Gangs
7
For Box Shape
Rectangular
Cover Type
Gang
Material
Steel
Lid Style
Cover Cap

Description

Gang Box Cover,7 Gang,Raised 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.