Conduit Fitting Bushing, 1-1/2 in, Threaded, Iron, Zinc Plated
Mfr # 1226
Zoro # G3753379
product price: $5.89
/eaSold in multiples of 25 for $147.25
Key Features
Conduit Fitting Type
Bushing
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1226
Zoro #
G3753379
UPC #
050169012260
Country of Origin
India
Dimensions
Trade Size
1-1/2 in
Overall Length
1 1/2 in
Length
1.5 in
Height (In.)
2.844 in
Width
2.344 in
Dimensions
1.5 in x 2.344 in x 2.844 in
Height
2.844 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Connector Type
150 Degrees
Application
Commercial Fittings
Standards
UL Listed,CSA Certified, UL 514B
Insulated
Yes
Insulation Type
Insulated
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #14 Sol. - #4 Str.; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Fitting Type
Bushings
Grounding Wire Capacity Minimum
#14 SOL
Industry Standard(s)
UL 514B
Grounding Wire Capacity Maximum
#4 STR
Certified Listed
UL ListedCSA Certified
Conduit Type
Rigid/IMC
Description
Bushing, Iron, Overall Length 1 1/2 in, Finish Zinc Plated, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.