Conduit Fitting Bushing, 1-1/4 in, Threaded, Malleable Iron, Electro Zinc Plated
Mfr # 1225
Zoro # G3752423
product price: $14.79
/eaSold in multiples of 25 for $369.75
Key Features
Conduit Fitting Type
Bushing
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Malleable Iron
Finish
Electro Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1225
Zoro #
G3752423
UPC #
050169012253
Country of Origin
India
Dimensions
Trade Size
1-1/4 in
Overall Length
1.281 in
Length
1.281 in
Width
2-1/8 in
Height (In.)
2-5/8 in
Height
2.625 in
Dimensions
1.281 in x 2.125 in x 2.625 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Malleable Iron
Finish
Electro Zinc Plated
Insulation Type
Insulated
Insulated
Yes
Standards
UL Listed,CSA Certified, UL 514B
Application
Commercial Fittings
Connector Type
150 Degrees
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #14 Sol. - #4 Str.; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Fitting Type
Bushings
Conduit Type
Rigid/IMC
Industry Standard(s)
UL 514B
Grounding Wire Capacity Maximum
#4 STR
Grounding Wire Capacity Minimum
#14 SOL
Certified Listed
UL ListedCSA Certified
Description
Grnd Bshg,Fdthr Lug,1-1/4,Insl Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.