Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, 3 in, Threaded, Malleable Iron, Zinc Plated

  • Mfr # 1232RAC

  • Zoro # G3756739


product price: $88.39
/ea
Sold in multiples of 5 for $441.95
Free Shipping & Returns

Key Features

Trade Size
3 in
Connection Type
Threaded
Material
Malleable Iron
Finish
Zinc Plated
Overall Length
2.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232RAC
Zoro #
G3756739
UPC #
050169012321
Country of Origin
India

Dimensions

Trade Size
3 in
Overall Length
2.906 in
Length
2.906 in
Height (In.)
4-1/2 in
Width
3-7/8 in
Dimensions
2.906 in x 3.875 in x 4.5 in
Height
4.5 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Malleable Iron
Finish
Zinc Plated
Connector Type
150 Degrees
Application
Commercial Fittings
Standards
UL Listed,CSA Certified, UL 514B
Insulation Type
Insulated
Insulated
Yes
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #14 Sol. - #1/0 Str.; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Conduit Type
Rigid/IMC
Certified Listed
UL ListedCSA Certified
Fitting Type
Bushings
Grounding Wire Capacity Minimum
#14 SOL
Grounding Wire Capacity Maximum
#1/0 STR
Industry Standard(s)
UL 514B

Description

Grnd Bushng,Fdthru Lug,3 In. Ins,Mall Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.