Zoro Homepage

Ground Clamp, Conduit Size 1 1/4 to 2 In

  • Mfr # 2505

  • Zoro # G2726805


product price: $14.19
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Length
0.938 in
Wire Size - Grounding
10 AWG Solid to 2 AWG Stranded
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505
Zoro #
G2726805
UPC #
050169025055
Country of Origin
India

Dimensions

Length
0.938 in
Wire Size - Grounding
10 AWG Solid to 2 AWG Stranded
Conductor Size
10 Solid to 2 Stranded
Rod Dia.
1.375" to 2.5"
Grounding Wire Size
10 AWG SOL to 2 AWG STR
Overall Height
3 1/8 in
For Maximum Ground Conductor Wire Size
2 AWG
For Minimum Ground Conductor Wire Size
10 AWG
Overall Width
3 9/16 in
Overall Length
15/16 in
Width
3.594 in
Height
3.125 in
Each - Width
3.594 in
Dimensions
0.938 in x 3.563 in x 3.125 in

Details

Item - Grounding Connector
Grounding Connector
Item
Grounding Connector
Type - Grounding Connector
Mechanical
Material
Bronze
Standards
UL 514B, UL Listed
Grounding Wires Connected To
1 1/4 in to 2 in Pipe
Material - Grounding Connector
Cast Bronze
Number of Wires - Grounding
1
Description/Special Features
Corrosion Resistance
Material of Construction
Bronze Cast
For Use With
Conduit, Ground Rods, Grounding Wire, Water Pipes
Features
Bronze cast construction assures ground path continuity and provides corrosion resistance; Additional sizes available
Accessory Type
Ground Clamp
Application
For use with grounding wire or conduit to water pipes or ground rods
Standard
UL 514B
Industry Standard(s)
UL 514B
Conductor Range
#2 AWG to #10AWG
Certified Listed
UL Listed

Description

Grounding Connector, Grounding Wire Size 10 AWG SOL to 2 AWG STR, Material Bronze, Number of Wires - Grounding 1, Description/Special Features Corrosion Resistance, For Maximum Ground Conductor Wire Size 2 AWG, For Minimum Ground Conductor Wire Size 10 AWG, For Use With Conduit, Ground Rods, Grounding Wire, Water Pipes, Grounding Wires Connected To 1 1/4 in to 2 in Pipe, Standards UL 514B, UL Listed, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Overall Height 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.