Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Screw, 0 Gangs, Steel, Floor Box Type

  • Mfr # 973

  • Zoro # G1807456


product price: $4.95
/pk 100, $0.05/ea

Key Features

Number of Gangs
0 Gangs
Material
Steel
Box Type
Floor
Color
Green
Number of 1/2 In. Side Knockouts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973
Zoro #
G1807456
UPC #
050169909737
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.375 in
Overall Length
0.8 in
Width
0.414 in
Height
0.414"
Nominal Length
0.795 in

Details

Item
Ground Screw
Number of Gangs
0 Gangs
Material
Steel
Box Type
Floor
Color
Green
Number of 1/2 In. Side Knockouts
2
Characteristics
Slotted Head, 10-32 Thread
Sub-Category
Grounding Accessories
Function
Two Way Combination Screw Head Provides for Faster Installation and Flexibility, Screw Head Accommodates Slotted or Hex Drive
For Use With
Steel Electrical Boxes
Features
2-Way Combination Screw Head, Dye Finish, Slotted Head, Suitable for 10-32 Threaded Hole

Description

Ground Screw,Slotted Head,10-32,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.